
Corrugated Plastic Sign With Stakes 36in Circular-Happy St Patrick Day 2
Mfr # C-36-CIR-WS-Happy st Patrick Day
Zoro # G409701604
product price: $31.99
/eaKey Features
Length
36 in
Sign Mounting Style
Yard Stakes
Thickness
0.1 in
Width
0.04 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-WS-Happy st Patrick Day
Zoro #
G409701604
UPC #
705675614445
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.1 in
Width
0.04 in
Height
36 in
Size
36"
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Sign Material
Corrugated Plastic
Double-Sided
No
Stake Included
Has Stakes
Single or Double Sided
Single Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.