
Corrugated Plastic Sign With Stakes 36in Circular-No Dog Pooping
Mfr # C-36-CIR-WS-No Dog pooping
Zoro # G509701658
product price: $32.99
/eaKey Features
Width
0.04 in
Length
36 in
Thickness
0.1 in
Height
36 in
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-36-CIR-WS-No Dog pooping
Zoro #
G509701658
UPC #
705675614124
Country of Origin
United States
Dimensions
Width
0.04 in
Length
36 in
Thickness
0.1 in
Height
36 in
Size
36"
Details
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Double-Sided
No
UV Resistant
Yes
Single or Double Sided
Single Sided
Stake Included
Has Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.