Zoro Homepage

Corrugated Plastic Sign With Stakes 36in Circular-No Ghosts

  • Mfr # C-36-CIR-WS-No Ghosts

  • Zoro # G809701686


product price: $32.99
/ea

Key Features

Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Height
36 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-36-CIR-WS-No Ghosts
Zoro #
G809701686
UPC #
705675614117
Country of Origin
United States

Dimensions

Thickness
0.1 in
Height
36 in
Width
0.04 in
Length
36 in
Size
36"

Details

Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
No
Stake Included
Has Stakes
Single or Double Sided
Single Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.