Corrugated Plastic Sign With Stakes 36in Circular-Pick Up After Your Pet
- Mfr # C-36-CIR-WS-Pick up after your pet
- Zoro # G209701712
product price:Â
$
32.99
/ea
Key Features
Length
36 in
Height
36 in
UV Resistant
Yes
Sign Material
Corrugated Plastic
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-36-CIR-WS-Pick up after your pet
- Zoro #
- G209701712
- UPC #
- 705675613912
- Country of Origin
- United States
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Double-Sided
- No
- Sign Mounting Style
- Yard Stakes
- Single or Double Sided
- Single Sided
- Stake Included
- Has Stakes
Dimensions
- Length
- 36 in
- Height
- 36 in
- Thickness
- 0.1 in
- Width
- 0.04 in
- Size
- 36"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.