Corrugated Plastic Sign With Stakes 36in Circular-Sleigh Rides

  • Mfr # C-36-CIR-WS-Sleigh Rides

  • Zoro # G109701652


product price:  $32.99
/ea

Key Features

Height
36 in
Width
0.04 in
Sign Material
Corrugated Plastic
Length
36 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-36-CIR-WS-Sleigh Rides
Zoro #
G109701652
UPC #
705675613707
Country of Origin
United States

Dimensions

Height
36 in
Width
0.04 in
Length
36 in
Thickness
0.1 in
Size
36"

Details

Sign Material
Corrugated Plastic
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Single or Double Sided
Single Sided
Stake Included
Has Stakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.