
Corrugated Plastic Sign With Stakes 36in Circular-United We Stand
Mfr # C-36-CIR-WS-United we stand
Zoro # G709701755
product price: $32.99
/eaKey Features
Height
36 in
Double-Sided
No
Width
0.04 in
Thickness
0.1 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C-36-CIR-WS-United we stand
Zoro #
G709701755
UPC #
705675613615
Country of Origin
United States
Dimensions
Height
36 in
Width
0.04 in
Thickness
0.1 in
Length
36 in
Size
36"
Details
Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Single or Double Sided
Single Sided
Stake Included
Has Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.