Shop SIGNMISSION
See all product information
Create Account
Corrugated Plastic With Double Sided Image 36in Circular Poop HappensWith Stake
- Mfr # C-36-CIR-DS-WS- Poop happens Just Not
- Zoro # G909701531
product price:Â
$
41.99
/ea
Key Features
Double-Sided
Yes
Sign Material
Corrugated Plastic
Height
36 in
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-36-CIR-DS-WS- Poop happens Just Not
- Zoro #
- G909701531
- UPC #
- 705675492036
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Thickness
- 0.1 in
- Width
- 0.04 in
- Length
- 36 in
- Size
- 36"
Details
- Double-Sided
- Yes
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- UV Resistant
- Yes
- Single or Double Sided
- Double Sided
- Stake Included
- Has Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.