Corrugated Plastic Sign With Stakes 36in Circular-Welcome Foolish Mortals
Mfr # C-36-CIR-WS-Welcome Home
Zoro # G309701612
product price: $32.99
/eaKey Features
Width
0.04 in
UV Resistant
Yes
Length
36 in
Sign Mounting Style
Yard Stakes
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-WS-Welcome Home
Zoro #
G309701612
UPC #
705675613554
Country of Origin
United States
Dimensions
Width
0.04 in
Length
36 in
Height
36 in
Thickness
0.1 in
Size
36"
Details
UV Resistant
Yes
Sign Mounting Style
Yard Stakes
Double-Sided
No
Sign Material
Corrugated Plastic
Single or Double Sided
Single Sided
Stake Included
Has Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.