
Corrugated Plastic Sign With Stakes 36in Circular-Zombie Next 5 Miles
Mfr # C-36-CIR-WS-Zombie next 5 miles
Zoro # G609701589
product price: $32.99
/eaKey Features
Thickness
0.1 in
Length
36 in
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-WS-Zombie next 5 miles
Zoro #
G609701589
UPC #
705675613493
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
36 in
Height
36 in
Width
0.04 in
Size
36"
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Sign Material
Corrugated Plastic
Stake Included
Has Stakes
Single or Double Sided
Single Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.