Corrugated Plastic With Double Sided Image 36in Circular Believe In The MagicWith Stake
Mfr # C-36-CIR-DS-WS- Believe in the magic
Zoro # G709701762
product price: $41.99
/eaKey Features
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
Height
36 in
Length
36 in
Sign Material
Corrugated Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-DS-WS- Believe in the magic
Zoro #
G709701762
UPC #
705675493149
Country of Origin
United States
Dimensions
Height
36 in
Length
36 in
Width
0.04 in
Thickness
0.1 in
Size
36"
Details
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.