Corrugated Plastic With Double Sided Image 36in Circular Farm Fresh TreesWith Stake
- Mfr # C-36-CIR-DS-WS- Farm Fresh Trees
- Zoro # G309701636
product price:Â
$
41.99
/ea
Key Features
Width
0.04 in
Length
36 in
Height
36 in
Sign Material
Corrugated Plastic
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-36-CIR-DS-WS- Farm Fresh Trees
- Zoro #
- G309701636
- UPC #
- 705675492777
- Country of Origin
- United States
Dimensions
- Width
- 0.04 in
- Length
- 36 in
- Height
- 36 in
- Thickness
- 0.1 in
- Size
- 36"
Details
- Sign Material
- Corrugated Plastic
- UV Resistant
- Yes
- Double-Sided
- Yes
- Sign Mounting Style
- Yard Stakes
- Single or Double Sided
- Double Sided
- Stake Included
- Has Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.