Corrugated Plastic With Double Sided Image 36in Circular Jesus Loves YouWith Stake
Mfr # C-36-CIR-DS-WS- Jesus Loves you
Zoro # G909701739
product price:Â $41.99
/eaKey Features
Double-Sided
Yes
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Length
36 in
Height
36 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C-36-CIR-DS-WS- Jesus Loves you
Zoro #
G909701739
UPC #
705675492517
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
36 in
Height
36 in
Width
0.04 in
Size
36"
Details
Double-Sided
Yes
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Single or Double Sided
Double Sided
Stake Included
Has Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.