Corrugated Plastic With Double Sided Image 36in Circular Merry Little ChristmasWith Stake

  • Mfr # C-36-CIR-DS-WS- Merry little Christmas

  • Zoro # G409701703


product price:  $41.99
/ea

Key Features

Width
0.04 in
Length
36 in
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-36-CIR-DS-WS- Merry little Christmas
Zoro #
G409701703
UPC #
705675492364
Country of Origin
United States

Dimensions

Width
0.04 in
Length
36 in
Height
36 in
Thickness
0.1 in
Size
36"

Details

Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
Yes
Single or Double Sided
Double Sided
Stake Included
Has Stakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.