Corrugated Plastic With Double Sided Image 36in Circular No Candy HereWith Stake
Mfr # C-36-CIR-DS-WS- No Candy here
Zoro # G209701675
product price: $41.99
/eaKey Features
Height
36 in
Width
0.04 in
Sign Mounting Style
Yard Stakes
Length
36 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-DS-WS- No Candy here
Zoro #
G209701675
UPC #
705675492333
Country of Origin
United States
Dimensions
Height
36 in
Width
0.04 in
Length
36 in
Thickness
0.1 in
Size
36"
Details
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
Yes
Sign Material
Corrugated Plastic
Stake Included
Has Stakes
Single or Double Sided
Double Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.