Corrugated Plastic With Double Sided Image 36in Circular There Is No Place Like HomeWith Stake
- Mfr # C-36-CIR-DS-WS- ThereisnoplacelikeHome
- Zoro # G509701757
product price:Â
$
41.99
/ea
Key Features
Double-Sided
Yes
Length
36 in
Thickness
0.1 in
Width
0.04 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-36-CIR-DS-WS- ThereisnoplacelikeHome
- Zoro #
- G509701757
- UPC #
- 705675491848
- Country of Origin
- United States
Dimensions
- Length
- 36 in
- Thickness
- 0.1 in
- Width
- 0.04 in
- Height
- 36 in
- Size
- 36"
Details
- Double-Sided
- Yes
- UV Resistant
- Yes
- Sign Material
- Corrugated Plastic
- Sign Mounting Style
- Yard Stakes
- Stake Included
- Has Stakes
- Single or Double Sided
- Double Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.