Corrugated Plastic With Double Sided Image 36in Circular United We StandWith Stake
Mfr # C-36-CIR-DS-WS- United we stand
Zoro # G609701565
product price: $41.99
/eaKey Features
Sign Mounting Style
Yard Stakes
Width
0.04 in
Sign Material
Corrugated Plastic
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-36-CIR-DS-WS- United we stand
Zoro #
G609701565
UPC #
705675491794
Country of Origin
United States
Dimensions
Width
0.04 in
Thickness
0.1 in
Height
36 in
Length
36 in
Size
36"
Details
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
UV Resistant
Yes
Double-Sided
Yes
Single or Double Sided
Double Sided
Stake Included
Has Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.