Shop SIGNMISSION
See all product information
Create Account
Corrugated Plastic With Double Sided Image 36in Circular You Are My Pot Of GoldWith Stake
- Mfr # C-36-CIR-DS-WS- You are my pot of gold
- Zoro # G909701647
product price:Â
$
41.99
/ea
Key Features
Width
0.04 in
Height
36 in
Length
36 in
UV Resistant
Yes
Double-Sided
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-36-CIR-DS-WS- You are my pot of gold
- Zoro #
- G909701647
- UPC #
- 705675491695
- Country of Origin
- United States
Dimensions
- Width
- 0.04 in
- Height
- 36 in
- Length
- 36 in
- Thickness
- 0.1 in
- Size
- 36"
Details
- UV Resistant
- Yes
- Double-Sided
- Yes
- Sign Mounting Style
- Yard Stakes
- Sign Material
- Corrugated Plastic
- Single or Double Sided
- Double Sided
- Stake Included
- Has Stakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.