Corrugated Plastic With Stakes 36in Circular When I Rise Give Me JesusWith Stake

  • Mfr # C-36-CIR-WS- When I Rise give me Jesus

  • Zoro # G009701547


product price:  $32.99
/ea

Key Features

UV Resistant
Yes
Double-Sided
No
Length
36 in
Sign Mounting Style
Yard Stakes
Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-36-CIR-WS- When I Rise give me Jesus
Zoro #
G009701547
UPC #
705675490063
Country of Origin
United States

Dimensions

Length
36 in
Width
0.04 in
Height
36 in
Thickness
0.1 in
Size
36"

Details

UV Resistant
Yes
Double-Sided
No
Sign Mounting Style
Yard Stakes
Sign Material
Corrugated Plastic
Stake Included
Has Stakes
Single or Double Sided
Single Sided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.