
Cowboy Butts Circle Corrugated Plastic Sign
Mfr # C-24-CIR-WS-Cowboy Butts
Zoro # G709704725
product price:Â $28.99
/eaKey Features
Width
0.04 in
Sign Material
Corrugated Plastic
Length
24 in
Thickness
0.1 in
Sign Mounting Style
Yard Stakes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-24-CIR-WS-Cowboy Butts
Zoro #
G709704725
UPC #
-
Country of Origin
United States
Dimensions
Width
0.04 in
Length
24 in
Thickness
0.1 in
Height
24 in
Details
Sign Material
Corrugated Plastic
Sign Mounting Style
Yard Stakes
UV Resistant
Yes
Double-Sided
No
Includes
HasStakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.