
Cowboy Butts Circle Rigid Plastic Sign
Mfr # P-8-CIR-Cowboy Butts
Zoro # G309773411
product price: $7.99
/eaKey Features
Width
0.01 in
Height
8 in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-8-CIR-Cowboy Butts
Zoro #
G309773411
UPC #
-
Country of Origin
United States
Dimensions
Width
0.01 in
Height
8 in
Thickness
0.1 in
Length
8 in
Size
8"
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.