Crappy Neighbor Circle Vinyl Laminated Decal

  • Mfr # D-24-CIR-Crappy neighbour

  • Zoro # G009700694


product price: $23.99
/ea

Key Features

Size
24"
Sign Material
Vinyl
Width
0.01 in
Double-Sided
No
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-24-CIR-Crappy neighbour
Zoro #
G009700694
UPC #
-
Country of Origin
United States

Dimensions

Size
24"
Width
0.01 in
Height
24 in
Thickness
0.1 in
Length
24 in

Details

Sign Material
Vinyl
Double-Sided
No
Sign Mounting Style
Self Adhesive
UV Resistant
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.