Zoro Homepage

Danger Zombies Circle Vinyl Laminated Decal

  • Mfr # D-12-CIR-Danger Zombies

  • Zoro # G809700993


product price: $8.99
/ea

Key Features

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Length
12 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-12-CIR-Danger Zombies
Zoro #
G809700993
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Thickness
0.1 in
Height
12 in
Width
0.01 in

Details

Sign Material
Vinyl
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.