Shop SIGNMISSION
See all product information
Create Account
Designer Series Compact Cars Only, Green & Tan Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-24248
Mfr # A-DES-G-1824-24248
Zoro # G309707508
product price:Â
$
52.99
/ea
Key Features
Height
24 in
Length
18 in
Width
0.1 in
Size
18 in x 24 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-G-1824-24248
- Zoro #
- G309707508
- UPC #
- 196617263485
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No