Designer Series-Do Not Block Gate Tow-away Zone With Graphic, 18" x 18", G-1818-9852

  • Mfr # A-DES-G-1818-9852

  • Zoro # G309731268


product price:  $38.69
/ea

Key Features

Width
18"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-G-1818-9852
Zoro #
G309731268
UPC #
705675475824
Country of Origin
United States

Dimensions

Width
18"
Height
18 in
Thickness
0.1 in
Length
18"

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Weight
3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products