
Shop SIGNMISSION
See all product information
Designer Series-Golf Cart Parking Only Black & Silver Heavy-Gauge Aluminum
Mfr # A-DES-BS-1824-9839
Zoro # G909581515
original price:Â $50.75 , new price: $46.39 , 8 percent off
new price:Â $46.39
/eaKey Features
Size
18" x 24"
Thickness
0.1 in
Height
24 in
Length
18 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-BS-1824-9839
Zoro #
G909581515
UPC #
196617175603
Country of Origin
United States
Dimensions
Size
18" x 24"
Thickness
0.1 in
Height
24 in
Length
18 in
Details
Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.