Designer Series-Golf Cart Parking Only Black & White Heavy-Gauge Aluminum

  • Mfr # A-DES-BW-1824-9839

  • Zoro # G609583031


original price:  $51.45 , new price: $46.39 , 9 percent off
new price:  $46.39
/ea

Key Features

Size
18" x 24"
Thickness
0.1 in
Length
18 in
Double-Sided
No
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-BW-1824-9839
Zoro #
G609583031
UPC #
196617175627
Country of Origin
United States

Dimensions

Size
18" x 24"
Thickness
0.1 in
Length
18 in
Height
24 in

Details

Double-Sided
No
Sign Mounting Style
Mounting Holes
UV Resistant
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.