Shop SIGNMISSION

Designer Series-Golf Cart Parking Only Green Heavy-Gauge Aluminum

  • Mfr # A-DES-G-1824-9839

  • Zoro # G109583340


original price:  $51.25 , new price: $50.29 , 1 percent off
new price:  $50.29
/ea

Key Features

Size
18" x 24"
Double-Sided
No
Height
24 in
Length
18 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-G-1824-9839
Zoro #
G109583340
UPC #
196617175634
Country of Origin
United States

Dimensions

Size
18" x 24"
Height
24 in
Length
18 in
Thickness
0.1 in

Details

Double-Sided
No
UV Resistant
Yes
Sign Mounting Style
Mounting Holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.