Shop SIGNMISSION

Designer Series-Homeowner & Guest Parking Only Black & White Heavy-Gauge Aluminum

  • Mfr # A-DES-BW-1818-9970

  • Zoro # G709582507


product price:  $37.79
/ea

Key Features

Double-Sided
No
Size
18" x 18"
Weight
2 lb
Length
18 in
Width
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-DES-BW-1818-9970
Zoro #
G709582507
UPC #
196617182755
Country of Origin
United States

Dimensions

Size
18" x 18"
Length
18 in
Width
0.1 in
Thickness
0.1 in
Height
18 in

Details

Double-Sided
No
Weight
2 lb
Sign Mounting Style
Mounting Holes
UV Resistant
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.