
Shop SIGNMISSION
See all product information
Designer Series-No Golf Carts Allowed, Burgungy Heavy-Gauge Aluminum
Mfr # A-DES-BU-1818-9807
Zoro # G909789218
product price:Â $39.99
/eaKey Features
Size
18" x 18"
Width
1 in
Thickness
0.1 in
Height
18 in
Length
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-BU-1818-9807
Zoro #
G909789218
UPC #
705675132536
Country of Origin
United States
Dimensions
Size
18" x 18"
Width
1 in
Thickness
0.1 in
Height
18 in
Length
18 in
Details
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.