Designer Series-Notice-Shopping Carts Are Provided For Use In The Store And, BW-1818-9943
- Mfr # A-DES-BW-1818-9943
- Zoro # G609681584
product price:Â
$
37.39
/ea
Key Features
Sign Background Color
Black & White
Width
18 in
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-DES-BW-1818-9943
- Zoro #
- G609681584
- UPC #
- 196617184919
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 18 in
Details
- Item
- Notice
- Sign Background Color
- Black & White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.