
Designer Series One Hour Parking, Tan & Green Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-23525
Mfr # A-DES-TG-1824-23525
Zoro # G509600210
product price: $50.65
/eaKey Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | A-DES-TG-1824-23525 | Zoro # | G509600210 |
| UPC # | 196617247249 | Country of Origin | United States |
| MFR # | A-DES-TG-1824-23525 | ||
| Zoro # | G509600210 | ||
| UPC # | 196617247249 | ||
| Country of Origin | United States |
Dimensions
| Width | 24" | Height | 24 in |
| Thickness | 0.1 in | Length | 18" |
| Width | 24" | ||
| Height | 24 in | ||
| Thickness | 0.1 in | ||
| Length | 18" |
Details
| Sign Mounting Style | Mounting Holes | UV Resistant | Yes |
| Weight | 2 lb | Double-Sided | No |
| Sign Mounting Style | Mounting Holes | ||
| UV Resistant | Yes | ||
| Weight | 2 lb | ||
| Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.