Shop SIGNMISSION
See all product information
Designer Series One Way Right Arrow, Green & White Aluminum Sign, 18" x 18", GW-1818-23521
Mfr # A-DES-GW-1818-23521
Zoro # G309777280
product price:Â $36.89
/eaKey Features
Height
18 in
Length
18 in
Width
1 in
Size
18 in x 18 in
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-GW-1818-23521
Zoro #
G309777280
UPC #
785590061067
Country of Origin
United States
Dimensions
Height
18 in
Length
18 in
Width
1 in
Size
18 in x 18 in
Thickness
0.1 in
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.