Designer Series-Please Keep Gate Closedplease Keep Gate Closed, 18" x 18", BU-1818-9789

  • Mfr # A-DES-BU-1818-9789

  • Zoro # G309778256


product price: $39.99
/ea

Key Features

Height
18 in
Length
18 in
Width
1 in
Size
18 in x 18 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-DES-BU-1818-9789
Zoro #
G309778256
UPC #
705675132703
Country of Origin
United States

Dimensions

Height
18 in
Length
18 in
Width
1 in
Size
18 in x 18 in
Thickness
0.1 in

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.