
Shop SIGNMISSION
See all product information
Designer Series-Private Community Residents And Guests Only No Outlet, 24" H, BG-1824-9933
Mfr # A-DES-BG-1824-9933
Zoro # G609776549
product price:Â $49.19
/eaKey Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-BG-1824-9933
Zoro #
G609776549
UPC #
705675136398
Country of Origin
United States
Dimensions
Width
24"
Height
24"
Thickness
0.1 in
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.