
Designer Series-Safe School Students Must Enter And Exit From Driver Si, 18" L, 18" H, BU-1818-9755
Mfr # A-DES-BU-1818-9755
Zoro # G309789368
product price:Â $39.99
/eaKey Features
Width
18"
Height
18 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-DES-BU-1818-9755
Zoro #
G309789368
UPC #
705675133045
Country of Origin
United States
Dimensions
Width
18"
Height
18 in
Thickness
0.1 in
Length
18"
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.