Shop SIGNMISSION
See all product information
Create Account
Designer Series Sign-Airport Entrance, Green & White Aluminum Sign, 18" H, GW-1824-24460
- Mfr # A-DES-GW-1824-24460
- Zoro # G309731985
product price:Â
$
52.45
/ea
Key Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-DES-GW-1824-24460
- Zoro #
- G309731985
- UPC #
- 785590009762
- Country of Origin
- United States
Dimensions
- Width
- 24"
- Height
- 24"
- Thickness
- 0.1 in
Details
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No