Shop SIGNMISSION
See all product information
Create Account
Designer Series Sign-Employee of Month, Black & Gold Aluminum Sign, 18" x 24", BG-1824-24104
- Mfr # A-DES-BG-1824-24104
- Zoro # G009789804
product price:Â
$
52.15
/ea
Key Features
Height
18 in
Length
24 in
Width
1 in
Size
18 in x 24 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-BG-1824-24104
- Zoro #
- G009789804
- UPC #
- 785590247409
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No