Shop MARKETLAB
See all product information
Create Account
Signs
- Mfr # 12536
- Zoro # G824152487
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
No
Depth
1/25 in
Product Type
MRI Zone Sign
Sign Mounting Style
Double-Sided Tape
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12536
- Zoro #
- G824152487
- UPC #
- 811571031863
- Country of Origin
- United States
- Item
- MRI Zone Sign
- Retroreflective Grade
- No
- Product Type
- MRI Zone Sign
- Sign Mounting Style
- Double-Sided Tape
- Glow In The Dark
- No
- Sign Legend
- MRI Zone I, MRI Zone II, MRI Zone III, MRI Zone IV
- Sign Header
- No Header/Notice/Caution/Danger!
- Sign Shape
- Horizontal Rectangle
- Includes
- (4) MRI Signs (Zones I through IV), Double-Sided High-Tack Tape
- State Specific Regulations
- No
- Standards
- OSHA
- IMO Standards
- No
- Sign Background Color
- Black, White, Yellow
Dimensions
- Depth
- 1/25 in
- Height
- 8 in
- Thickness
- 0.04 in
- Width
- 12 in
Description
MRI Zone Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend MRI Zone I, MRI Zone II, MRI Zone III, MRI Zone IV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.