Shop SIGNMISSION
See all product information
Create Account
Designer Series Sign Exit Do Not Enter, Green & White Aluminum Sign, 18" H, GW-1824-24554
Mfr # A-DES-GW-1824-24554
Zoro # G509693878
product price:Â
$
51.45
/ea
Key Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-GW-1824-24554
- Zoro #
- G509693878
- UPC #
- 785590009519
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double Sided
- No