
Shop SIGNMISSION
See all product information
Designer Series Sign Exit W/ Left Arrow 2, Red & White Aluminum Sign, 18" H, 18" L, RW-1818-24049
Mfr # A-DES-RW-1818-24049
Zoro # G409731441
product price:Â $39.99
/eaKey Features
Width
18"
Height
18"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-RW-1818-24049
Zoro #
G409731441
UPC #
785590071448
Country of Origin
United States
Dimensions
Width
18"
Height
18"
Thickness
0.1 in
Length (In.)
18"
Details
Item
Exit Sign
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.