
Designer Series Sign-Fire, Black & Silver Heavy-Gauge Aluminum Sign, 24" x 18", BS-1824-23966
Mfr # A-DES-BS-1824-23966
Zoro # G909705584
product price:Â $52.99
/eaKey Features
Width
24"
Thickness
0.1 in
Height
24"
Sign Mounting Style
Mounting Holes
Double-Sided
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-BS-1824-23966
Zoro #
G909705584
UPC #
196617253462
Country of Origin
United States
Dimensions
Width
24"
Thickness
0.1 in
Height
24"
Length
18"
Details
Sign Mounting Style
Mounting Holes
Double-Sided
No
UV Resistant
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.