Shop SIGNMISSION
See all product information
Create Account
Designer Series Sign-Sign W/ Letter N, Green & White Aluminum Sign, 18" x 18", GW-1818-22938
- Mfr # A-DES-GW-1818-22938
- Zoro # G809737913
product price:Â
$
39.99
/ea
Key Features
Height
18 in
Length
18 in
Width
1 in
Size
18 in x 18 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-DES-GW-1818-22938
- Zoro #
- G809737913
- UPC #
- 785590065966
- Country of Origin
- United States
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No