Shop SIGNMISSION
See all product information
Designer Series-Thank You For Visiting See You Again Soon Heavy-Gauge Alum, 24" x 18", BS-1824-9879
Mfr # A-DES-BS-1824-9879
Zoro # G809787673
product price:Â $48.69
/eaKey Features
Height
24 in
Length
18 in
Width
1 in
Size
18 in x 24 in
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-BS-1824-9879
Zoro #
G809787673
UPC #
705675134394
Country of Origin
United States
Dimensions
Height
24 in
Length
18 in
Width
1 in
Size
18 in x 24 in
Thickness
0.1 in
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.