Shop SIGNMISSION

Designer Series-The Boss Parks Here, Green Heavy-Gauge Aluminum, 24" x 18", G-1824-9878

  • Mfr # A-DES-G-1824-9878
  • Zoro # G309737291

product price: 
$
52.99
/ea

Key Features

Width
24"
Height
24 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-DES-G-1824-9878
Zoro #
G309737291
UPC #
705675475138
Country of Origin
United States

Dimensions

Width
24"
Height
24 in
Thickness
0.1 in
Length
18"

Details

Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
3 lb
Double-Sided
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.