Shop BRADY
See all product information
Create Account
Marking Tape Roll - High Performance Vinyl, Diagonal Stripes, Red on White, 2in x 18 yd, 18PK
- Mfr # 55296
- Zoro # G322965978
product price:Â
$
52.99
/pk of 18, $2.94/ea
Key Features
Safety Tape Color
Red, White
Thickness
0.0059 in
Width
2 in
Length
54 ft
Material
Vinyl with Polyester Overlaminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55296
- Zoro #
- G322965978
- UPC #
- 754473552961
- Country of Origin
- Taiwan, Province of China
- Safety Tape Color
- Red, White
- Material
- Vinyl with Polyester Overlaminate
- Item
- Floor Marking Tape
Dimensions
- Thickness
- 0.0059 in
- Width
- 2 in
- Length
- 54 ft
Description
High Performance Laminated Vinyl (B-950) tape is perfect for marking obstructions, low hanging objects, pillars, passageways, aisles and other hazardous areas or objects. High gloss, durable vinyl with pressure-sensitive rubber-based adhesive withstands most common chemicals, solvents, oils and water. Encapsulated graphics are sealed beneath a protective layer of abrasion-resistant vinyl. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Designed to withstand tough indoor conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.