
DISCOUNT TIRES BANNER SIGN sale installation balance alignment service
Mfr # B-Discount Tires
Zoro # G809669092
product price:Â $22.49
/eaKey Features
Thickness
0.1 in
UV Resistant
Yes
Size
18 in x 48 in
Length
18"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-Discount Tires
Zoro #
G809669092
UPC #
718088497987
Country of Origin
United States
Dimensions
Thickness
0.1 in
Size
18 in x 48 in
Length
18"
Width
0.01 in
Height
48"
Details
UV Resistant
Yes
Sign Mounting Style
Mounting Holes
Sign Material
Vinyl
Double-Sided
No
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.