Shop SIGNMISSION
See all product information
Create Account
Dixie Chick Circle Corrugated Plastic Sign
- Mfr # C-24-CIR-Dixie Chick
- Zoro # G709705326
product price:Â
$
26.99
/ea
Key Features
Sign Material
Corrugated Plastic
Thickness
0.1 in
UV Resistant
Yes
Length
24 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-24-CIR-Dixie Chick
- Zoro #
- G709705326
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Corrugated Plastic
- UV Resistant
- Yes
- Sign Mounting Style
- Yard Stakes
- Double-Sided
- No
- Includes
- NoStakes
Dimensions
- Thickness
- 0.1 in
- Length
- 24 in
- Height
- 24 in
- Width
- 0.04 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.