Shop SIGNMISSION
See all product information
Create Account
Dixie Chick Circle Vinyl Laminated Decal
- Mfr # D-12-CIR-Dixie Chick
- Zoro # G409700850
product price:Â
$
8.99
/ea
Key Features
Sign Material
Vinyl
Thickness
0.1 in
Sign Mounting Style
Self Adhesive
UV Resistant
Yes
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-12-CIR-Dixie Chick
- Zoro #
- G409700850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1 in
- Height
- 12 in
- Width
- 0.01 in
- Length
- 12 in
Details
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.