Shop SIGNMISSION
See all product information
Do Not Block Driveway-Itll Cost Ya, Black & Gold Aluminum Sign, 18" x 24", BG-1824-24634
Mfr # A-DES-BG-1824-24634
Zoro # G609706195
product price:Â $51.79
/eaKey Features
Width
24"
Height
24"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-BG-1824-24634
Zoro #
G609706195
UPC #
785590250539
Country of Origin
United States
Dimensions
Width
24"
Height
24"
Thickness
0.1 in
Length
18"
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
3 lb
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.