Shop SIGNMISSION
See all product information
Do Not Block Driveway With Graphic Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-24182
Mfr # A-DES-G-1818-24182
Zoro # G609706102
product price:Â $39.35
/eaKey Features
Width
18"
Height
18"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Thickness
0.1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-DES-G-1818-24182
Zoro #
G609706102
UPC #
196617195175
Country of Origin
United States
Dimensions
Width
18"
Height
18"
Thickness
0.1 in
Length
18"
Details
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Weight
2 lb
Double-Sided
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.